E-Lite® 56 in x 58 in x 3 in Equipment Pad 974 lbs 3 in Plastic

Part #PSCPE5658  |  Manufacturer Part #EL5658-3

Starting at
$ 186.33 EACH

Allowable Load:

974 lbs
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • E-Lite grey plastic equipment pad with 974 lbs allowable load
  • Length: 56 in.
  • Width: 58 in.
  • Thickness: 3 in.

Documents

Specifications

Allowable Load: 974 lbs

Collection: E-Lite®

Length: 56 in

MA Approved: No

Material: Plastic

Material Type: Polypropylene

Size: 56 in x 58 in x 3 in

Thickness: 3 in

WaterSense Labeled: No

Width: 58 in