PROSELECT® Fitting Brush with 1/4 Hex Shaft

PS954

Outside Diameter

Starting at $6.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized 2-ply wire stem
  • Hex shaft
  • Tempered high carbon kinked steel bristles

SPECIFICATIONS

Length
6 in
Material
Steel
Outside Diameter
1/2 in
Tool Type
Fitting Brush

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday