PROSELECT® Fixed Ceiling Diffuser in White

PSRADW

Diameter

Starting at $247.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High induction/capacity 2-cone diffuser
  • Low profile flush face

SPECIFICATIONS

Application
Commercial
Color Finish
White
Diameter
14 in
Duct Shape
Round
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday