Hot Water Gas Boiler - 114 MBH - 84% AFUE - Chimney Vent
Force™ Hot Water Gas Boiler - 114 MBH - 84% AFUE - Chimney Vent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in draft diverter fits in low spaces
- Dual side piping in industry standard tapping locations
- Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
- DOE-2021 Compliant; 84% AFUE
- Honeywell 8610 Primary Ignition Control
- Concealed, protected controls and components
- Can be installed on combustible floors (except carpet)
- Grundfos Alpha2 Circulator Included
- Offered exclusively by Ferguson
- Reliable heat exchanger with limited lifetime warranty
Specifications
- AFUE:
- 82.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 130000
- BTU Heat Rating:
- 106000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B140.7
- Capacity:
- 4.7 gal
- Coating:
- Powder Coated
- Collection:
- Force™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Communicating:
- Non-Communicating
- Control Board Type:
- Boiler
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 39 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 130 MBH
- MA Approved -:
- Yes
- MBH:
- 136
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 357 lb
- Width:
- 18-1/4 in