PROSELECT® Force Boilers

Force™ 241 MBH Cast Iron Natural Boiler

Part #FORCESTEAM08NH  |  Manufacturer Part #FORCESTEAM08NH

Input MBH :

199
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic Ignition
  • Built-in draft diverter
  • Cast Iron Heat Exchanger meets ASME codes
  • Can be installed on combustible floors (except carpet)
  • Square feet of steam: 621
  • DOE heating capacity (MBH): 199
  • Offered exclusively by Ferguson®
  • Reliable heat exchanger with 10 year limited warranty

Specifications

AFUE: 82.00

ANSI Specifications: ANSI Z223.1

ASME Specifications: ASME H

Application: Residential

Auto Switching Heat Cool : No

BTU: 199000

BTU Heat Rating: 149000 BTU/hr

Boiler Type: Gas

CEC Compliant: For Sale in CA

Capacity: 12.1 gal

Coating: Powder Coated

Collection: Force™

Color Finish: Silver

Communicating: Non-Communicating

Condensing: No

Control Board Type: Boiler

Depth: 30 in

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 40-7/16 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 199

Length: 30 in

MBH: 241

Material: Cast Iron

Maximum Pressure: 50 psi

NSF Certified: No

Origin: Domestic

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Touch Screen: No

Type: FORCESTEAM08NH

UL Listed: No

Vent Type: Natural Draft Vent

Volts: 120V

Weight: 690

Width: 29 in