Steam Gas Boiler - 42 MBH - 81.9% AFUE - Chimney Vent
Force™ Steam Gas Boiler - 42 MBH - 81.9% AFUE - Chimney Vent
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in draft diverter
- Cast Iron Heat Exchanger meets ASME codes
- Electronic Ignition
- Reliable heat exchanger with 10 year limited warranty
- DOE heating capacity (MBH): 56
- Offered exclusively by Ferguson®
- Square feet of steam: 175
- Can be installed on combustible floors (except carpet)
Specifications
- AFUE:
- 82.00 %
- ANSI:
- ANSI Z223.1, ANSI-Z21.13
- ASME:
- ASME H
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 56000
- BTU Heat Rating:
- 42000 BTU/hr
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 gal
- Coating:
- Powder Coated
- Collection:
- Force™
- Color Finish Name:
- Silver
- Communicating:
- Non-Communicating
- Condensing:
- No
- Control Board Type:
- Boiler
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 56 MBH
- Length:
- 28 in
- MA Approved -:
- Yes
- MBH:
- 69
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 50 psi
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- Touch Screen -:
- No
- Type:
- FORCESTEAM03NH
- UL Listed:
- No
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 350 lb
- Width:
- 12-3/4 in