Natural Gas Pilot Assembly
Natural Gas Pilot Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Q3481B1206 Honeywell pilot burner
- Fitting: 1/4 in. FTG
- Natural gas pilot assembly for use with Force™ boilers
- Overall Length: 36 in.
Documents
Specifications
- Brand Model Compatibility:
- Q3481B1206 Honeywell Pilot Burner
- End Connection 1:
- Fitting
- End Connections:
- Fitting
- Fuel Type:
- Natural Gas
- Length:
- 36 in
- MA Approved -:
- No
- Power Source:
- Gas
- WaterSense Labeled:
- No