Hot Water Gas Boiler - 199 MBH - 84% AFUE - Chimney Vent

You last purchased this on
 
PROSELECT® Force Boilers

Hot Water Gas Boiler - 199 MBH - 84% AFUE - Chimney Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT® Force Boilers

Hot Water Gas Boiler - 199 MBH - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE08ENRHG1
  • Item #7932311
  • Manufacturer Part #FORCE08EN-RHG1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in draft diverter fits in low spaces
  • Dual side piping in industry standard tapping locations
  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • DOE-2021 Compliant; 84% AFUE
  • Honeywell 8610 Primary Ignition Control
  • Concealed, protected controls and components
  • Can be installed on combustible floors (except carpet)
  • Grundfos Alpha2 Circulator Included
  • Offered exclusively by Ferguson
  • Reliable heat exchanger with limited lifetime warranty
  • Requires Certification

Specifications

AFUE:
82.00 %
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential
BTU:
232000
BTU Heat Rating:
191000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B140.7
Capacity:
7 gal
Coating:
Powder Coated
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Communicating:
Non-Communicating
Control Board Type:
Boiler
Depth:
30 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
39 in
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
232 MBH
MA Approved -:
Yes
MBH:
238
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
30 psi
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Natural Draft Vent
Volts:
120V
WaterSense Labeled:
No
Weight:
518 lb
Width:
28 in