Hot Water Oil Boiler - 182 MBH - 86% AFUE - Chimney Vent (Includes Beckett® AFG Burner)
Force™ Hot Water Oil Boiler - 182 MBH - 86% AFUE - Chimney Vent (Includes Beckett® AFG Burner)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hydrolevel® Hydrostat™ controls include LWCO
- Energy-saving thermal-targeting reset
- 1.25 GPH burner input capacity upgradeable to 1.50 GPH
- Cast iron sections connected with leak-free metal push nipples
- Swing-away cast iron burner door
- Cast iron heat exchanger meets ASME codes
- Includes Grundfos Alpha2 ECM circulator
- Beckett AFG oil burner with GeniSys primary control
- Includes tankless DHW heater coil
- Offered exclusively by Ferguson®
Specifications
- AFUE:
- 87.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 168000
- BTU Heat Rating:
- 129000 Btu/h
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 gal
- Coating:
- Powder Coated
- Collection:
- Force™
- Color Finish Name:
- Silver
- Communicating:
- Non-Communicating
- Condensing:
- No
- Depth:
- 22-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 7
- Green Product:
- Yes, Energy Star
- Height:
- 31-5/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 168 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 30
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- UL 726
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 635 lb
- Width:
- 24-5/8 in