Hot Water Oil Boiler - 160 MBH - 87% AFUE - Chimney Vent (Includes Beckett® Burner)
Force™ Hot Water Oil Boiler - 160 MBH - 87% AFUE - Chimney Vent (Includes Beckett® Burner)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Grundfos Alpha2 circulator included
- Advanced 3-pass cast iron heat exchanger
- Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
- DOE heating capacity (MBH): 74
- Can be installed on combustible floors (except carpet)
- Burners consume oil at a rate of .60 gph
- Chimney vented
- Energy star listed
- Offered exclusively by Ferguson
- Reliable heat exchanger with limited lifetime warranty
Specifications
- AFUE:
- 87.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 182000
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14.46 gal
- Coating:
- Powder Coated
- Collection:
- Force™
- Condensing:
- No
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.3 gph
- Green Product:
- Yes, Energy Star
- Height:
- 31-7/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 182 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Origin:
- Domestic
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 20-3/4 in