PROSELECT® Grade 2 Hex Nut 100 Pack

PS000312

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grade 2
  • Standard, zinc plated nuts

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Color Finish
Zinc Plated
Grade
2
Inside Diameter
1/4 in
Material
Zinc Plated
Package Quantity
Pack of 100
Thread Size
20 in
Type
Hex Nut

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday