PROSELECT® HPPE Knit Gloves Cut Resistant Rubber Palm

PSG1225

Glove Size

Starting at $13.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EN Cut Level 3, ANSI Cut Level 2 Protection
  • High performance polyethylene
  • High performance synthetic
  • Technical synthetic performance fabric protects against abrasions and cuts

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level 2
Glove Size
M
Glove Type
Cut Resistant
Material
Rubber
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday