PROSELECT® 5 gal Hydraulic Plug Cement in Blue

PSHYDGALREG

Manufacturer Part #: PSHYD5GALREG

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Repairs leaks in sewer pipes, basements and manholes
  • Can also repair masonry surfaces including ruptured concrete water pipes
  • For above or below grade installations
  • Compounded to withstand continual exposure to water even under pressure
  • Regular setting for repairs with minimal downtime

SPECIFICATIONS

ASTM Specifications
ASTM C-109, ASTM C-307, ASTM C-348
Application
Commercial, Industrial, Residential
FM Approved
No
NSF Certified
No
Type
PSHYD5GALREG
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday