PROSELECT®
IMJAPHDI Series 12 in. IPS Ductile Iron, Low Alloy Steel, HDPE and SBR Accessory Pack with Gland
Part #IMJAPHDI12 | Item #4055692
Fits Pipe Size
Product Details
- Rubber gasket
- Minimum aging
- Maximum compression
- Low alloy steel T-head bolt and nut
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI A24.1]
ASTM Specifications: [ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89]
AWWA Specifications: [AWWA C-111, AWWA C-104, AWWA C-153]
Collection: IMJAPHDI Series
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fits Pipe Size: 12 in
Material: [Ductile Iron, Low Alloy Steel, SBR]
Material Type: [HDPE, SBR]
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: [Gland, Gasket, Bolt, Nut]
Screw Head: T Head
UL Listed: No