PROSELECT® IMJAPHDI Series 4 in. IPS Ductile Iron, Low Alloy Steel, HDPE and SBR Accessory Pack with Gland

IMJAPHDIP

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes gland, SBRmechanical joint gasket and extra long T-head bolts
  • NSF/ANSI Standard 61 Compliant
  • Rubber gasket
  • Gasket and bolts manufactured as per AWWA C111/A21.11

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.53, ANSI C111
ASTM Specifications
ASMT D-412 1992, ASTM A-536 Grade 65-45-12, ASTM D-2240 1991, ASTM D-395 1989, ASTM D-572 1988
AWWA Specifications
AWWA A-21.11, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
Collection
IMJAPHDI Series
Diameter
4 in
End Connections
DIPS;IPS
NSF Certified
Yes
NSF Specifications
NSF 61
Product Type
Bolt, Gasket, Gland, Nut
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday