PROSELECT®
In-line Descaler Replacement Cartridge
Part #PSWFDSRCAS20 | Item #8201374 | Manufacturer Part #100315008
$
57.84
EACH
Brand Model Compatibility:
PSWFDSAS20Product Details
- Anti-Scale Media, engineered to continually protect the water heater, internal pipes and plumbing from scale buildup
- Replace the cartridge to lengthen the lifespan of the water heater, faucets and appliances without harsh chemicals or salt
- Save time and money on cleaning and repairs
- Compatible with PSWFDSAS20
Documents
Specifications
Brand Model Compatibility: PSWFDSAS20
Contaminant Removal: Scale
Filtering Material: No
IAPMO Listed: No
MA Approved: No
NSF Certified: No
Product Type: Replacement Cartridge
UL Listed: No
WaterSense Labeled: No