PROSELECT® Inside Diameter Heavy Duty Pro Fitting Brush

PSHDFB

Inside Diameter

Starting at $14.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flat surface plastic handle is easy to hold
  • Galvanized 4-ply wire stem
  • Heavy duty
  • Tempered high carbon straight steel bristles

SPECIFICATIONS

Handle Material
Plastic
Inside Diameter
1/2 in
Length
6 in
Material
Steel
Tool Type
Fitting Brush

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday