PROSELECT® IPS SBR Mechanical Joint Transition Gasket

IMJTG

Diameter

Starting at $4.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes SBR mechanical joint transition gasket
  • NSF/ANSI Standard 61 Compliant

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Waterworks
Diameter
3 in
End Connection 1
IPS
End Connections
IPS
Material
Rubber

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday