PROSELECT® Kevlar Knit Gloves Cut Resistant Rubber Palm

PSG1215

Glove Size

Starting at $17.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut resistant rubber palm
  • EN Cut Level 4, ANSI Cut Level 2 protection
  • Medium
  • Seamless knit Kevlar® shell protects against abrasion and cuts

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level 2
Glove Size
M
Glove Type
Cut Resistant
Material
Rubber

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday