PROSELECT® Lined Pigskin Palm Gloves

PSG2065

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Knuckle strap and safety cuff
  • Premium pig leather palm
  • Size: Medium
  • Warm poly lining

SPECIFICATIONS

Glove Size
M
Glove Type
Winter
Material
Pigskin Leather

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday