Metal|Plastic Hot Surface Ingnitor with Bracket And Flame Sensor
Metal|Plastic Hot Surface Ingnitor with Bracket And Flame Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot Surface Ignition
- Factory Authorized Parts
Documents
Specifications
- Application:
- Residential
- Fuel Type:
- Natural Gas, Propane
- MA Approved -:
- No
- Material:
- Metal, Plastic
- Origin:
- Domestic
- Power Source:
- Gas
- Product Type:
- Igniter
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No