Mini Split Condensate Pump 2Gph 230V
Mini Split Condensate Pump 2Gph 230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall and floor mounted for flexible installation
- Tapered inlets ensure drain hose is not pushed to the bottom of the tank, minimizing biofilm build up
- IP24 rated splash proof motor lid
- Easy clean integrated comb filter - no need to remove separate parts during maintenance
- Power on LED for easy identification of when pump is connected to electrical supply
- 4 inlet positions for flexible insulation
- Outlet adapter locking clip ensures outlet cannot be accidentally removed during normal use
- Quick release reservoir enables tank to be removed from wall for cleaning without the need to remove the whole pump
Specifications
- AMP:
- 0.5
- Application:
- Residential
- CSA Certified:
- CSA C22.2 No. 108
- Capacity:
- .45 gal
- Cord Length:
- 72 ft
- Flow Rate:
- 28 gpm
- Height:
- 5-9/32 in
- Horsepower:
- 1/50 hp
- Impeller:
- Nylon
- Length:
- 11-7/32 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pump Body Material:
- Thermoplastic
- Type:
- PSCPMS230
- UL Listed:
- UL 778
- Volts:
- 230V
- WaterSense Labeled:
- No
- Watts:
- 20 W