PROSELECT® MJ T-Head Nuts & Bolts

PSMJTHBNF

Thread Length

Starting at $1.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low alloy steel construction
  • Manufactured as per AWWA C111/A21.53

SPECIFICATIONS

ASTM Specifications
ASTM A-21.11, ASTM C-111
AWWA Specifications
AWWA C111/A21.53
Diameter
3/4 in
Material
Low Alloy Steel
Thread Length
3.5

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday