PROSELECT® Perforated T Bar Return with Seis Tab

PSPCBRST

Neck Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Face is hinged for quick access
  • Perforated return
  • Steel construction with seismic/earthquake tabs

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday