PROSELECT® Pipe Joint Lubricant

PSLUBXL

Size

Starting at $12.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All purpose and biodegradable pipe lubricant
  • Call for more sizes
  • Can be used to assemble pipes made of cast iron, concrete, plastic and clay
  • Clings well to almost any surface
  • Contains no petroleum, phosphate or silicone and will not support bacteria growth
  • Mild odor
  • Minimal to no separation
  • Water dispersible; can be washed or rinsed from surfaces easily

SPECIFICATIONS

CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
Size
1 qt
Temperature Range
-10 to 150 Deg F
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday