45kW Heating Element
45kW Heating Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low Watt Density
- For residential and light commercial use
- Factory Authorized Parts
- Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
- Optional accessories: Adapter kit: PSW12317
- Fold-back design for efficiency
- Nickel-alloy sheathing for long life
Recommended Accessories
Specifications
- Application:
- Commercial
- Material:
- Zinc
- Product Type:
- Heating Element
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 45 kW