PROSELECT®
ProSelect™ 1-1/2 in. x 11mm Wood Screw 50 Pack
Part #PS000909 | Item #4566010 | Manufacturer Part #679420
$
5.52
per PACK
Length:
1-1/2 inProduct Details
- Counter sunk head
Documents
Specifications
Collection: ProSelect™
Drive Type: Phillips
Length: 1-1/2 in
Material: Carbon Steel
Package Quantity: Pack of 50
Screw Head: Phillips
Thread Length: 1
Thread Size: 11 in
Tool Type: Wood Screw