8 mm x 1 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 5000)

You last purchased this on
 
PROSELECT®

ProSelect™ 8 mm x 1 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 5000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

ProSelect™ 8 mm x 1 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 5000)

  • Fast #
  • Part #PSZIP8G5000
  • Item #3665728
  • Manufacturer Part #ZIP8G5000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • IHWH slot
  • Axial load is 13.6 kg
  • Self-piercing screws
  • Driving speed is 2,500 rpm
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Coating:
Zinc Plated
Collection:
ProSelect™
Grade:
2
Head Diameter:
0.25
Head Style:
Hex
Length:
1 in
MA Approved -:
No
Package Quantity:
Pack of 5000
Screw Head:
Hex Head
Thread Size:
8 mm
Tool Type:
Screw
WaterSense Labeled:
No