ProSelect™ 1/2 in. x 8mm Self Piercing Screw (1000 Pack)

Part #PSZIP8D1000  |  Item #3665751  |  Manufacturer Part #ZIP8D1000

$ 29.84 per PACK
(Pricing is for 1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: PROSELECT® ProSelect™ 1/2 in. x 8mm Self Piercing Screw (1000 Pack) / $29.84

Product Details

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • Zinc plated
  • De-hydrogen embrittlement

Documents

Specifications

Collection: ProSelect™

Grade: 2

Head Diameter: 0.25

Head Style: Hex

Length: 1/2 in

MA Approved: No

Material: Zinc Plated

Package Quantity: Pack of 1000

Screw Head: Hex Head

Thread Size: 8 in

Tool Type: Screw

WaterSense Labeled: No