1/2 in x 8mm. Hex Head Self Tapping Screw (Pack of 1000)
1/2 in x 8mm. Hex Head Self Tapping Screw (Pack of 1000)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 162-
Pick Up: 2 Available in Woodbridge, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- De-hydrogen embrittlement
- 2500 RPM driving speed
- Hex head self tapping screw with a #2 point
- Axial load is 30 lb
- Driving speed: 2,500 rpm
- Axial load is 30 lbs
Documents
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Grade:
- 2
- Head Diameter:
- 1/4 in
- Head Style:
- Hex
- Length:
- 1/2 in
- MA Approved -:
- No
- Material:
- Zinc Plated
- Package Quantity:
- Pack of 1000
- Screw Head:
- Hex Head
- Thread Size:
- 8 mm
- Tool Type:
- Screw
- WaterSense Labeled:
- No