PROSELECT®

ProSelect™ 3/4 in. x 10mm Self Piercing Screw 1000 Pack

Part #PSZIP10F1000  |  Manufacturer Part #ZIP10F1000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm

Documents

Specifications

Collection: ProSelect™

Grade: 2

Head Diameter: 0.3125

Head Style: Hex

Length: 3/4 in

Material: Zinc Plated

Package Quantity: Pack of 1000

Screw Head: Hex Head

Thread Size: 10 in

Type: Self Piercing Screw