4 x 3/4 in. Hex Head Cap Screw 2 Pack
This product has been replaced by
Manufacturer Part #FNWCSG2Z344
ProSelect™ 4 x 3/4 in. Hex Head Cap Screw 2 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard cap screws for attaching components
Documents
Specifications
- ASTM:
- ASTM F-1941
- Collection:
- ProSelect™
- Color Finish Name:
- Zinc Plated
- Diameter:
- 3/4 in
- Grade:
- 2
- Length:
- 4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 2
- Screw Head:
- Hex Head
- Thread Size:
- 10 in