30 x 14 in. Residential Return Grille White Steel
PSFGW100 30 x 14 in. Residential Return Grille White Steel
Frequently Purchased Together
Product Details
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- ½” spaced fins
- Removeable face for ease of cleaning
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFGW100
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Duct Size:
- 30 in x 14 in
- Filter Grille Style:
- Stamped Fins
- Height:
- 14 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in