PROSELECT®
Residential 10 x 10 in. Ceiling Diffuser in White Aluminum
Part #PSA4W1010 | Item #3616705 | Manufacturer Part #PSA4W1010
$
39.39
EACH
Diffuser Size:
10 in x 10 inProduct Details
- Four-way air diffusion
- Face mount for easy installation
- For both sidewall and ceiling applications
Documents
Specifications
Application: Residential
Color Finish: White
Diffuser Size: 10 in x 10 in
Duct Shape: Square
GRD Deflection Type: 4-way
Length: 10 in
Material: Aluminum
Type: PSA4W1010
Width: 10 in