Size L Cotton General Duty Gripper Fingerless Gloves
Size L Cotton General Duty Gripper Fingerless Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cotton/poly blend
- With PVC gripper dots
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- General Duty
- Material:
- Cotton
- Reusable:
- No