XL Black Foam Coated Plastic/Nitrile Waterproof Gloves
XL Black Foam Coated Plastic/Nitrile Waterproof Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers a high degree of dexterity and sensitivity
- Delivers superior gripping performance on wet or dry surfaces
- Thumb type straight
- It is 100% age nitrile foam coating is soft, flexible and durable
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105-2016
- CE Approved:
- No
- Coating:
- Foam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Waterproof
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- WaterSense Labeled:
- No