PROSELECT® 10-1/4 x 15 in. Cast Iron Valve Box Bottom Section

IVBABS

Manufacturer Part #: SLIP15B

Height

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard slip style valve box
  • Cast iron design conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish coating conforms to AWWA C-104
  • Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Grade 30B
AWWA Specifications
AWWA C-104
Brand Model Compatibility
4 in - 12 in Valves
Coating
Asphaltic Varnish
Diameter
10-1/4 in
Height
15 in
IAPMO Listed
No
Inside Diameter
8 in
Inside Diameter 2
5-3/4 in
Product Type
Bottom Section
Type
IVBABS15

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday