PROSELECT® Square Ceiling Diffuser

PSSQCDW

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-aluminum construction
  • Bevel frame for surface mount
  • Built-in opposed blade damper
  • Removable core for concealed mounting

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
6 in
Material
Aluminum
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday