18kW Thermostat
18kW Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left hand
- Threaded
- Factory Authorized Parts
- For models manufactured 6-1-93 or after
- Direct connect vent
- Short Shank
Specifications
- Fuel Type:
- Propane
- MA Approved -:
- No
- Power Source:
- Gas
- Product Type:
- Thermostat
- WaterSense Labeled:
- No
- Watts:
- 18 kW