PROSELECT® Universal Ring for Drip Pan in Polished Chrome 6 Pack

PSDPRU6

Manufacturer Part #: PSDPRU6

Package Quantity

Pack of 6

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
PSDPPU6 Universal Drip Pan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1/2 in
Diameter
7-5/16 in
GSA Approved
No
Material
Steel
NSF Certified
No
Package Quantity
Pack of 6
Type
Drip Pan
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday