PROSELECT® White T Bar PERF Supply With Insulation

PSPSI

Width

24 in

$71.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Face is hinged for quick access to pattern controllers
  • Fiberglass backpan accepts inlet collars by others
  • Four air pattern controllers pivot 360° on inside of face to achieve 1, 2, 3, or 4-way air flow
  • Insulated
  • Steel construction

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday