PROSELECT® Wire Handle Fitting Brush

PS55

Outside Diameter

Starting at $2.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized 2-ply wire stem
  • Tempered high carbon kinked steel bristles
  • Two-ply wire loop handle

SPECIFICATIONS

Handle Type
Wire
Length
7 in
Outside Diameter
1-1/4 in
Tool Type
Fitting Brush

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday