PROSELECT® Zinc Steel Flat Washer

PSGFSW

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASME Standard B18.22.1
  • Bolt Size: 5/16 in
  • For sheet metal, plumbing electrical and construction work

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Inside Diameter
3/8 in
Material
Steel
Outside Diameter
7/8 in
Type
Flat

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday