3 in. Tap Guard

Part #PTG33P  |  Item #5130633  |  Manufacturer Part #TG33P

Call for Pricing

Length:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 3 in

Product Type: Trap Cover