Trap Cover

Part #PTG3H  |  Item #2472371  |  Manufacturer Part #TG3H

Call for Pricing EACH

Color/Finish:
Black

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity

Documents

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

NSF Certified: Yes

Product Type: Trap Cover

Width: 3 in