Trap Guard in Black for 842-3 Sioux Chief Tailpiece
Trap Guard in Black for 842-3 Sioux Chief Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Width:
- 3 in