PROSOLO MTR ONLY
PROSOLO MTR ONLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic, rugged design with latest technology at an affordable price
- Optical sensors mean no stirring or flow dependence
- ProSolo digital meter is designed for use with optical dissolved oxygen sensors
- ProSolo handheld is the direct replacement to the ProODO Optical Dissolved Oxygen handheld, and is fully compatible with ProODO cables and ProOBOD probes
- Rechargeable lithium-ion battery supports a full day of sampling
- Unique data backup feature allows for the export of data to a USB flash drive (included) in csv format without having to connect to a computer
- Digital sensor is automatically recognized by the handheld meter
- Easy-to-read, graphic, color display and backlit key pad
- Warranty: 3-year instrument, 2-year cable assembly, 2-year ODO sensor cap
- Order a meter kit with included carrying case or meter and BOD or field probe assembly individually
Specifications
- Battery Type:
- Lithium-ion
- CE Approved:
- Yes
- EPA Compliant:
- Yes
- NEMA:
- IP-67
- Type:
- Y626650