PROSOLO ODO TEMP PROBE 10M CBL
PROSOLO ODO TEMP PROBE 10M CBL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optical, luminescent technology eliminates the probe warm-up period and membrane changes
- Military spec connector and weighted stainless steel probe guard
- Optical dissolved oxygen and temperature sensor for use with Pro Digital handheld meters including the ProSolo
- Two year-warranty
- Fits in a 1" well
Specifications
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- ProSolo, ProSwap, ProDSS
- CE Approved:
- Yes
- Cable Length (ft):
- 32.8 ft
- EPA Compliant:
- Yes
- Length:
- 8-1/2 in
- Power Source:
- Battery, AC
- Product Type:
- Optical Dissolved Oxygen Cable