12 in. Bolt and Gasket
12 in. Bolt and Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No