4 in. Bolt and Gasket

Part #P680375  |  Item #4861386  |  Manufacturer Part #680375

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

UL Listed: No